missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Glass Evaporating Basins with Spout
Round glass evaporating basins with spouts for easy mess free pouring. Designed for drying and evaporation applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent. Reusable and autoclavable.
Supplier: Eisco™ CH0068D
Description
- Made from high quality Borosilicate 3.3 glass
- Designed for drying applications
- Spout for easy, mess free pour
- Autoclavable
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Flat bottom | |
| Flat | |
| Borosilicate Glass | |
| Non-sterile | |
| Evaporating Basin | |
| 1 |
| Autoclavable | |
| Clear | |
| Round | |
| Non-treated | |
| Drying, Evaporation |
Specifications
| 67.62 oz. | |
| Autoclavable | |
| 2000 mL | |
| Borosilicate Glass | |
| Non-sterile | |
| Evaporating Basin | |
| Drying, Evaporation | |
| 200 mm | |
| 100 mm | |
| 200 mm |
| Flat bottom | |
| Flat | |
| Clear | |
| Round | |
| Non-treated | |
| 2000 mL | |
| 1 | |
| 203.2 mm | |
| 4 in |