missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Round Glass Evaporating Basins with Spout

Round glass evaporating basins with spouts for easy mess free pouring. Designed for drying and evaporation applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent. Reusable and autoclavable.

Supplier:  Eisco™ CH0068A02

 View more versions of this product

Catalog No. S88375


Only null left

Description

Description

  • Made from high quality Borosilicate 3.3 glass
  • Designed for drying applications
  • Spout for easy, mess free pour
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Chemical Identifiers

Flat bottom
Flat
Borosilicate Glass
Non-sterile
Evaporating Basin
1
Autoclavable
Clear
Round
Non-treated
Drying, Evaporation

Specifications

1.52 oz.
Autoclavable
45 mL
Borosilicate Glass
Non-sterile
Evaporating Basin
Drying, Evaporation
2.4 in.
6 cm
1.3 in.
60 mm
Flat bottom
Flat
Clear
Round
Non-treated
45 mL
1
60 mm
30 mm
2.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions