missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-502.2 Capillary Columns
Description
- Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
- Selectivity for volatile organic pollutants per US EPA Method 502.2, gasoline range organics (GRO) methods for monitoring underground storage tanks, trihalomethanes, light hydrocarbons
Volatile organic pollutants, Gasoline range organics,Trihalomethanes, Light hydrocarbons
Spécifications
Spécifications
| Stationary Phase | Rtx™-502.2 |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature | 350°C |
| For Use With (Application) | Trihalomethanes Analysis |
| Particle Size | 1.4 μm |
| Temperature Range | -20°C to +250/270°C |
| Film Thickness | 1.4 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Polar |
| Afficher plus de résultats |