missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-502.2 Capillary Columns

Numéro de catalogue. 06709264
Encompass
Change view
Click to view available options
Length (Metric):
30 m
60 m
105 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1.4 μm
1.8 μm
3 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric) Diameter (Metric) Inner Film Thickness
06709264 105 m 0.53 mm 3 μm
06709262 60 m 0.53 mm 3 μm
06709269 30 m 0.25 mm 1.4 μm
06709272 30 m 0.32 mm 1.8 μm
06709271 60 m 0.25 mm 1.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 06709264 Fournisseur Restek™ Code fournisseur RK 10910
Il en reste null

Application-specific columns with unique selectivity for volatile organics

  • Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
  • Selectivity for volatile organic pollutants per US EPA Method 502.2, gasoline range organics (GRO) methods for monitoring underground storage tanks, trihalomethanes, light hydrocarbons

Volatile organic pollutants, Gasoline range organics,Trihalomethanes, Light hydrocarbons

Spécifications

Stationary Phase Rtx™-502.2
Diameter (Metric) Inner 0.53 mm
Max. Temperature 350°C
For Use With (Application) Trihalomethanes Analysis
Particle Size 3 μm
Temperature Range -20°C to +250/270°C
Film Thickness 3 μm
Length (Metric) 105 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
Afficher plus de résultats Afficher moins de résultats