missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 2000SF Back Support
Contoured V-shaped design hugs body for comfortable and natural fit
Supplier: Ergodyne™ 11284
Description
- Durable Spandex™ body cloth combines breathability and stretch for maximum comfort
- Patented Sticky Fingers™ stays deliver firm, continous support to lower back and abdominal muscles to help reduce risk of back injury
- Nonconductive for a wide range of applications
- One-piece construction with woven cinch tabs to reinforce panels for daily wear
- Two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
- Detachable, adjustable 1.5 in. (3.8cm) suspenders made from premium quality woven elastic improve durability and comfort
- Machine washable
- Support can be worn with or without suspenders
- Suspended positioners give a precise fit and keep suspenders from slipping off
- Power Panel Positioner™ keeps elastic bands close to sides for ease of use
- Color: Black
Spécifications
| Black | |
| High-performance Back Support | |
| Large | |
| 1.5 in. Adjustable suspenders, patented non-conductive sticky Fingers™ stays, power panel positioners™, stretchable bias binding with zig-zag stitching, Woven cinch tabs | |
| 34 to 38 in. | |
| 86 to 97 cm | |
| 22 cm |
| Adjustable two stage | |
| Contoured v-shaped | |
| Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters | |
| 840D Spandex | |
| 2000SF | |
| 8.5 in |