missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ ProFlex™ 2000SF Back Support

Catalog No. p-92930
Change view
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
Width (English):
8.5 in
8.5 in.
Width (Metric):
22 cm
Catalog No. Size Width (English) Width (Metric)
2961181 Medium 8.5 in. 22 cm
2961183 X-Large 8.5 in. 22 cm
19035267G 2X-Large 8.5 in. 22 cm
2961182 Large 8.5 in 22 cm
19035267C Small 8.5 in. 22 cm
5 options

Catalog No. 2961181

Supplier: Ergodyne™ 11283

Only null left

Contoured V-shaped design hugs body for comfortable and natural fit

  • Durable Spandex™ body cloth combines breathability and stretch for maximum comfort
  • Patented Sticky Fingers™ stays deliver firm, continous support to lower back and abdominal muscles to help reduce risk of back injury
  • Nonconductive for a wide range of applications
  • One-piece construction with woven cinch tabs to reinforce panels for daily wear
  • Two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
  • Detachable, adjustable 1.5 in. (3.8cm) suspenders made from premium quality woven elastic improve durability and comfort
  • Machine washable

  • Support can be worn with or without suspenders
  • Suspended positioners give a precise fit and keep suspenders from slipping off
  • Power Panel Positioner™ keeps elastic bands close to sides for ease of use
  • Color: Black

Specifications

Color Black
Closure Type Adjustable two stage
Product Type High-performance Back Support
Design Contoured v-shaped
Size Medium
For Use With (Application) Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters
Includes 1.5 in. Adjustable suspenders, patented non-conductive sticky Fingers™ stays, power panel positioners™, stretchable bias binding with zig-zag stitching, Woven cinch tabs
Material 840D Spandex
Size (English) Waist 30 to 34 in.
Model 2000SF
Size (Metric) Waist 76 to 86 cm
Width (English) 8.5 in.
Width (Metric) 22 cm
Show More Show Less