missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height Medium Back, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.
$1324.52 - $1344.63
Spécifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 23.25 to 33.25 in. |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Footrest Size (English) | 20 in. |
| Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Color | Prix | Quantité | |||||
|
14-000-566
|
Fisherbrand™
91275MBPBLCCNB |
Blue |
chaque for $1,344.63
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
14-360-450
|
N/A | Black |
chaque for $1,324.52
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Medium Back
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Spécifications
| Yes | |
| Standard | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| 37 lb. | |
| Yes | |
| Yes | |
| No | |
| Polyurethane |
| 23.25 to 33.25 in. | |
| Nylon Reinforced Fiberglass | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| High Bench Height | |
| No | |
| Yes | |
| No | |
| General Seating Chair | |
| High Bench Height |