missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height Medium Back, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. 14360450
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360450 Black
14000566 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360450
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Footrest Yes
Weight (English) 37 lb.
With Backrest Yes
With Tilt No
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Seating Height High Bench Height
With Casters Yes
Includes Round tube chrome foot ring with internal lock
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 20 in.
Color Black
Back Style Standard
Adjustable Yes
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 23.25 to 33.25 in.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less