missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Medium Back and Casters in Polyurethane

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

$987.27 - $1050.30

Spécifications

Adjustable Yes
Adjustable (Height) 16.25 to 21.5 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Color Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Color Prix Quantité  
14-000-535
Afficher les documents Détails de la promotion
Fisherbrand™
91274MBPBLCNB
Blue
chaque for $1,050.30
Il en reste null
 
14-360-441
Afficher les documents
Fisherbrand™
91274MBPCNB
Black
chaque for $987.27
Il en reste null
 
Description

Description

  • Medium Back
  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Spécifications

Spécifications

Yes
Standard
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
136 kg
32 lb.
Yes
No
No
Polyurethane
16.25 to 21.5 in.
Nylon Reinforced Fiberglass
300 lb.
Desk Height
No
Yes
No
General Seating Chair
Desk Height
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'