missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Medium Back and Casters in Polyurethane

Catalog No. 14360441
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360441 Black
14000535 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360441 Supplier Fisherbrand™ Supplier No. 91274MBPCNB

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Adjustable Yes
Color Black
Base Material Nylon Reinforced Fiberglass
With Backrest Yes
Adjustable (Height) 16.25 to 21.5 in.
With Tilt No
Back Style Standard
With Casters Yes
Footrest No
Weight (English) 32 lb.
With Armrest No
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Material Polyurethane
Seating Type Desk Height
Show More Show Less