missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes

The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.

Supplier:  Kinematica™ 11030012

 Afficher plus de versions de ce produit

Numéro de catalogue. 05-400-262


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Warranty: 2 years
Spécifications

Spécifications

Probe
0.1 to 5 mL
85 mm
316L Stainless Steel
Dispersion, Emulsions, Size Reduction, Suspension, Deagglomerate, Encapsulations, Extractions
PT-DA 05/2EC-E085
5 m/s
5 mm
85 mm
Sawtooth
Polytron™ 1200 E, 1300 D, 2500 E Homogenizers
Autoclave
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions