Learn More
Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes
The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.
$2543.33 - $6173.58
Specifications
| Product Type | Probe |
|---|---|
| For Use With (Equipment) | Polytron™ 1200 E, 1300 D, 2500 E Homogenizers |
| Catalog Number | Mfr. No. | Bottom Type | Diameter (Metric) | Length (Metric) Shaft | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Bottom Type | Diameter (Metric) | Length (Metric) Shaft | Price | Quantity | |||
|
05-400-262
|
Kinematica™
11030012 |
Sawtooth | 5 mm | 85 mm |
Each for $4,626.85
|
|
|||
|
05-400-264
|
Kinematica™
11030062 |
Sawtooth | 12 mm | 123 mm |
Each for $5,126.24
|
|
|||
|
05-400-265
|
Kinematica™
11030030 |
Diposable Sawtooth | 7 mm | 82 mm |
Case of 25 Each for $2,543.33
|
|
|||
|
05-400-263
|
Kinematica™
11030031 |
Sawtooth | 7 mm | 107 mm |
Each for $4,846.27
|
|
|||
|
08-451-324
|
Kinematica™
11030004 |
Sawtooth | 3 mm | 50 mm |
Each for $4,251.51
|
|
|||
|
08451004
|
Kinematica™
11030034 |
7 mm | 107 mm |
Each for $5,367.15
|
|
||||
|
08451005
|
Kinematica™
11030042 |
Sawtooth | 12 mm | 157 mm |
Each for $5,642.49
|
|
|||
|
08451006
|
Kinematica™
11030266 |
Knife Rotor | 12 mm | 157 mm |
Each for $6,100.16
|
|
|||
|
08451007
|
Kinematica™
11030060 |
W Stator Teeth | 12 mm | 154 mm |
Each for $5,990.85
|
|
|||
|
08451012
|
Kinematica™
11030286 |
12 mm | 157 mm |
Each for $6,173.58
|
|
||||
Description
Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.
- /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
- W Design: Used for fibrous or stringy samples
- M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
- Biotrona Design: High-turbulence mixing head for highly viscous samples
- Autoclave Safe
- Includes Instruction Manual and Tool for easy dissambly
- Click and Go Coupling System allows for one hand assembly
- Warranty: 2 years
Specifications
| Probe | |
| Polytron™ 1200 E, 1300 D, 2500 E Homogenizers |