missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Bottle Aspirators

Eisco™ Polypropylene Bottle Aspirators designed for storing and dispensing laboratory solutions.

Supplier:  Eisco™ CH0176C

 Afficher plus de versions de ce produit

Numéro de catalogue. S29367


Il en reste null

Description

Description

  • Durable bottles for storing and dispensing laboratory solutions
  • Made of polypropylene
  • Comes with Stopcock
  • Thick walled bottle
  • Two study molded/integrated handles for ease of carrying or moving
  • Equipped with threaded cap with gasket and leak proof threaded spigot with on/off indicator
  • When autoclaving, threads should be totally disengaged on spigot

Warranty

1 year limited manufacturer warranty

Spécifications

Spécifications

20 L
White
Stopcock
30.48 cm
1.72 kg
30.48 cm
Reusable
Narrow
53.34 cm
12 in.
21 in.
Autoclavable
676.28 oz.
Storing and dispensing laboratory solutions
Polypropylene
Non-sterile
3.8 lb.
Yes
No
Cylindrical
Aspirator Bottle
12 in.
Unlabeled
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions