missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Bottle Aspirators
Eisco™ Polypropylene Bottle Aspirators designed for storing and dispensing laboratory solutions.
Specifications
| Color | White |
|---|---|
| For Use With (Application) | Storing and dispensing laboratory solutions |
| Includes | Stopcock |
| Material | Polypropylene |
| Sterility | Non-sterile |
Description
- Durable bottles for storing and dispensing laboratory solutions
- Made of polypropylene
- Comes with Stopcock
- Thick walled bottle
- Two study molded/integrated handles for ease of carrying or moving
- Equipped with threaded cap with gasket and leak proof threaded spigot with on/off indicator
- When autoclaving, threads should be totally disengaged on spigot
Warranty
1 year limited manufacturer warranty
Specifications
| White | |
| Stopcock | |
| Non-sterile | |
| Reusable | |
| Narrow | |
| Aspirator Bottle | |
| Autoclavable |
| Storing and dispensing laboratory solutions | |
| Polypropylene | |
| Yes | |
| No | |
| Cylindrical | |
| Unlabeled |