missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM L Multichannel Pipette

Designed for performance and comfort, PIPETMANTM L Multichannel Pipette comes in a comprehensive range of models, adapted to your needs in the lab. Comfortable, precise, accurate, and reliable, PIPETMANTM L variable volume multichannel models offer optimized performance across channels for uniform sample delivery and are perfect solutions when pipetting on microplates.

Supplier:  Gilson™ FA10035

 Afficher plus de versions de ce produit

Numéro de catalogue. FA10035G


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Available as a fixed or variable volume, PIPETMANTM L air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
  • Fixed volume single channel models covering a volume range from 1 μL to 5000 μL
Spécifications

Spécifications

Most major brands
Autoclavable
Manual
Pipette Tip 2 to 200 μL
Polypropylene
8
No
Pipette
Manual Liquid Handling
5.98 in
Yes
Yellow
Reusable
Ergonomic
8x200LVR
Pipetman
Non-sterile
200 μL
1
Certified Quality
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions