missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM Multichannel Pipette

The PIPETMANTM Multichannel Pipette reduces the force needed to aspirate and dispense liquids.
$1,350.92 - $1,657.52
Specifications
| Compatible Tips | Diamond Tips |
|---|---|
| Description | Adjustable Volume |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Dispensing Speed | Manual |
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
F144068G
![]() |
Gilson™
F144068 |
P8x10 |
Each for $1,350.92
|
|
|||||
F144069G
![]() |
Gilson™
F144069 |
P12x10 |
Each for $1,657.52
|
|
|||||
F144070G
![]() |
Gilson™
F144070 |
P8x20 |
Each for $1,350.92
|
|
|||||
F144071G
![]() |
Gilson™
F144071 |
P12x20 |
Each for $1,657.52
|
|
|||||
F144073G
![]() |
Gilson™
F144073 |
P12x200 |
Each for $1,657.52
|
|
|||||
F144074G
![]() |
Gilson™
F144074 |
P8x300 |
Each for $1,350.92
|
|
|||||
F144075G
![]() |
Gilson™
F144075 |
P12x300 |
Each for $1,657.52
|
|
|||||
Description
- PIPETMAN pipettes bring a new level of comfort into the Gilson range
- Redesigned piston mechanism reduces the force needed to aspirate and dispense liquids
- Offers one of the lowest pipetting forces commercially available
- Maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes
- New piston assembly system and high quality piston grease guarantee hours of comfortable pipetting
Specifications
| Diamond Tips | |
| No | |
| Manual | |
| Ergonomic | |
| Pipetman | |
| Non-sterile | |
| 1 | |
| 12.87 in. | |
| Certified Quality |
| Adjustable Volume | |
| Autoclavable | |
| Reusable | |
| Metal Ejector | |
| No | |
| Manual Air Displacement Pipette | |
| 3 Years | |
| 32.7 cm |