missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM Multichannel Pipette

Description
- PIPETMAN pipettes bring a new level of comfort into the Gilson range
- Redesigned piston mechanism reduces the force needed to aspirate and dispense liquids
- Offers one of the lowest pipetting forces commercially available
- Maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes
- New piston assembly system and high quality piston grease guarantee hours of comfortable pipetting
Specifications
Specifications
| Compatible Tips | Diamond Tips |
| Description | Adjustable Volume |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Red |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | Pipette Tip 0.5 to 20 μL |
| Grip Type | Ergonomic |
| Material | Metal Ejector |
| Show More |