missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM Multichannel Pipette

The PIPETMANTM Multichannel Pipette reduces the force needed to aspirate and dispense liquids.
Supplier: Gilson™ F144069
Description
- PIPETMAN pipettes bring a new level of comfort into the Gilson range
- Redesigned piston mechanism reduces the force needed to aspirate and dispense liquids
- Offers one of the lowest pipetting forces commercially available
- Maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes
- New piston assembly system and high quality piston grease guarantee hours of comfortable pipetting
Chemical Identifiers
| Diamond Tips | |
| No | |
| Manual | |
| Ergonomic | |
| Pipetman | |
| Non-sterile | |
| 1 | |
| 12.87 in. | |
| Certified Quality |
| Adjustable Volume | |
| Autoclavable | |
| Reusable | |
| Metal Ejector | |
| No | |
| Manual Air Displacement Pipette | |
| 3 Years | |
| 32.7 cm |
Specifications
| Diamond Tips | |
| No | |
| Red | |
| Reusable | |
| Ergonomic | |
| P12x10 | |
| Pipetman | |
| Non-sterile | |
| 1 to 10 μL | |
| 3 Years | |
| 6.02 in. | |
| 12.87 in. | |
| 1.54 in. | |
| .97 lb |
| Adjustable Volume | |
| Autoclavable | |
| Manual | |
| Pipette Tip 0.5 to 20 μL | |
| Metal Ejector | |
| 12 | |
| No | |
| Manual Air Displacement Pipette | |
| 1 | |
| 330 x 152 x 38 mm | |
| 15.3 cm | |
| 32.7 cm | |
| 3.9 cm | |
| Certified Quality |