missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M
The Ovation M is the ideal ergonomic, manual pipette that is autoclavable for easy sterilization.
Supplier: VistaLab™ Technologies 10700010
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Spécifications
| ±1% at 10 μL, ±1.5% at 5 μL, ±2.5% (at 1 μL) | |
| Orange | |
| Pipette Tips | |
| Polycarbonate ABS | |
| Ovation M | |
| Non-sterile | |
| 1 to 10 μL | |
| 0.01 μL | |
| 1 Ea. | |
| 10 in. | |
| 3 in. |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| 1 | |
| No | |
| Manual Pipette | |
| Microtube Cap Opener | |
| ±0.4% at 10 μL, ±0.6% at 5 μL, ±1.2% (at 1 μL) | |
| 2 Years | |
| 7 in. |