missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Explorer™ Precision High Capacity Balance
Explorer high capacity provides unmatched functionality in a line of high-performance balance. OHAUS Explorer Precision High Capacity Balances comes with superior protection in rugged or unstable environments and a die-cast metal base with IP54 base protection.
$8771.02 - $12429.91
Spécifications
| Automation Interface | Touch screen |
|---|---|
| Connection Type | USB, RS-232, an optional ethernet or 2nd RS-232, wit |
| Display Type | Color Graphic |
| Readability | 0.1 g |
| Format | Gram, milligram, kilogram, carat, ounce, troy ounc |
Comprend: AutoCal™ internal calibration, terminal, weighting base, 90mm weighting platform, wind ring, draft shield assembly, power adapter, power cord, use cover, USB software (on CD), instruction manual (on CD), quick start guide (on CD)
| Numéro de catalogue | Numéro du manufacturier. | Capacity | Readability | Model | Stabilization Time | Prix | Quantité | ||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity | Readability | Model | Stabilization Time | Prix | Quantité | ||
|
02-112-250
|
OHAUS™
30057101 |
EX35001; Capacity 35,000 g | 0.1 g | EX35001 | ≤1 sec. |
N/A
|
N/A | ||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
02-112-246
|
OHAUS™
30057100 |
EX24001; Capacity 24,000 g | 0.1 g | EX24001 | ≤1 sec. |
N/A
|
N/A | ||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
|
02-112-245
|
OHAUS™
30057099 |
EX12001; Capacity 12,000 g | 0.1 g | EX12001 | ≤1 sec. |
chaque for $8,771.02
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|
Description
- AutoCal™, 1 second stabilization time, 2 touchless sensors, 5.7 inch full color touch screen
- Optional 10 hours rechargeable battery, optional rolling feet provide assistance in easily moving the balance
- QWERTY keyboard and numeric keypad to quickly input GLP and GMP data and other application data
- Easy access communication ports including standard USB and RS232 and an optional third port of either RS232 or Ethernet
- GLP/GMP data output with real time clock
- Data transfer function
- Die-casting housing, stainless steel pan, replaceable in-use cover, IP54 base protection
- AutoCal™ fully-automatic internal calibration system, 1 second stabilization time, two touchless sensors, integral weigh below hook, 2-D protection, optional 10 hours rechargeable battery, optional adjustable rolling feet, up to 13 operating languages, NTEP and OIML models available
Applications
Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing,Density Determination, Peak Hold, Ingredient Costing, SQC
Spécifications
| Touch screen | |
| Color Graphic | |
| Gram, milligram, kilogram, carat, ounce, troy ounc | |
| ±0.2 g | |
| <±0.1 g | |
| ≤1 sec. | |
| 10°C to 30°C | |
| 14.84 in. | |
| 4.72 in. | |
| 17.44 in. | |
| 22 lb. | |
| 100/240 V 47/63 Hz | |
| 15 w | |
| 47/63 Hz |
| USB, RS-232, an optional ethernet or 2nd RS-232, wit | |
| 0.1 g | |
| AutoCal™ internal calibration, terminal, wei | |
| Die-cast, Stainless Steel | |
| 3ppm/°C | |
| 50°F to 86°F | |
| High Capacity Precision Balance | |
| 37.7 cm | |
| 12 cm | |
| 44.3 cm | |
| 10 kg | |
| 100/240 V | |
| 0.63 A |