missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Nylon Burette Brush
The nylon bristles on this nylon burette brush are easy to clean and long lasting. The stainless steel handle is durable and great for classroom use.
$8.63 - $10.27
Spécifications
| Product Type | Buret Brush |
|---|---|
| Bristle Material | Nylon |
| Color-coded | No |
| Handle Type | Twisted Wire |
| Tip Type | Fan Tip |
| Numéro de catalogue | Numéro du manufacturier. | Length (Metric) | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Length (Metric) | Prix | Quantité | |||||
|
S23788
|
Eisco™
CH0217D |
610 mm |
chaque for $8.63
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
S23789
|
Eisco™
CH0217E |
760 mm |
chaque for $9.43
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
S23790
|
Eisco™
CH0217F |
91.94 cm |
chaque for $10.27
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- This semi-stiff, nylon fiber bristle brush is ideal for scrubbing hard to reach, narrow spaces.
- Designed for cleaning laboratory burettes but is ideal for cleaning tubes, pipes and hoses.
- The fanned end allows you to easily clean rounded surfaces, and reach all crevices and corners.
- The stainless steel, twisted handle is semi-flexible, allowing you to modify the shape as needed.
- Looped end for easy hanging.
- Designed for professional science laboratories but is ideal for a variety of applications in the home or garage.
Spécifications
| Buret Brush | |
| No | |
| Fan Tip | |
| Non-sterile |
| Nylon | |
| Twisted Wire | |
| Unscented | |
| White |