missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Nylon Burette Brush
The nylon bristles on this nylon burette brush are easy to clean and long lasting. The stainless steel handle is durable and great for classroom use.
Supplier: Eisco™ CH0217E
Description
- This semi-stiff, nylon fiber bristle brush is ideal for scrubbing hard to reach, narrow spaces.
- Designed for cleaning laboratory burettes but is ideal for cleaning tubes, pipes and hoses.
- The fanned end allows you to easily clean rounded surfaces, and reach all crevices and corners.
- The stainless steel, twisted handle is semi-flexible, allowing you to modify the shape as needed.
- Looped end for easy hanging.
- Designed for professional science laboratories but is ideal for a variety of applications in the home or garage.
Specifications
| Buret Brush | |
| Stiff | |
| Wire | |
| Fan Tip | |
| Non-sterile | |
| White | |
| 0.8 in. | |
| 20.32 mm | |
| Reusable | |
| Yes | |
| 25.4 mm | |
| 8.5 in. | |
| 760 mm | |
| 774.7 mm | |
| 1 | |
| 22.67 g | |
| 76.2 mm |
| Nylon | |
| No | |
| Twisted Wire | |
| Unscented | |
| Not Autoclavable | |
| Cleaning Brush | |
| 0.75 in. | |
| 19 mm | |
| Non-filtered | |
| 1 in. | |
| 31 in. | |
| 30.5 in. | |
| 260.35 mm | |
| Stainless steel | |
| 0.05 lb. | |
| 3 in. |