missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps

Store and transport blood, urine, fecal and other specimens safely using these universal and transport containers with caps.

Supplier:  Thermo Scientific™ 364246

 Afficher plus de versions de ce produit

Numéro de catalogue. 12-565-209


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Safely store and transport blood, urine, fecal and other specimens using Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps. These containers are designed with inner and outer containers of high mechanical strength. Caps are designed to avoid droplets adhering to the surface, reducing risk of aerosols. Nunc Labware Products are made from high purity resins, and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Features:

Universal Containers

  • Working volume: 25mL
  • Outer case available in transparent or opaque material
  • Made of polystyrene with polyethylene caps (except 374799 which has polystyrene body with polyethylene, high-impact polystyrene and low density polystyrene)
  • Available sterile or nonsterile, and with or without a spoon for handling of solid and semi-solid samples
  • Some available with writing area
  • Max. RCF tested: 4000

Transport Container

  • Polypropylene with polyethylene cap or high-impact polystyrene with polyethylene
  • 374799 is comprised of a universal container with writing area and spoon in a compact transport container
Spécifications

Spécifications

Universal Container
Polystyrene
25 mL
Polyethylene
W/o spoon; Sterile; PS; Writing area
Labeled
50/Pk.
Yes
Sterile
Transport and Universal Containers have passed the 95 kPa test described in UN packaging instructions 602/650 for transport of infectious substances and diagnostic specimens.
Clear
No Spoon
300/Cs.
4000 x g
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions