missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps

Store and transport blood, urine, fecal and other specimens safely using these universal and transport containers with caps.

$1,820.78 - $2,038.75

Specifications

Closure Included Yes
Capacity (Metric) 25 mL
View More Specs

Products 3
Catalog Number Mfr. No. Material Sterility Label Includes Price Quantity  
Catalog Number Mfr. No. Material Sterility Label Includes Price Quantity  
12-565-205
View Documents
Thermo Scientific™
363282
Polystyrene Non-sterile Labeled No Spoon N/A
Only null left
 
12-565-206
View Documents
Thermo Scientific™
364238
Polystyrene Sterile No Label No Spoon N/A
Only null left
 
12-565-209
View Documents
Thermo Scientific™
364246
Polystyrene Sterile Labeled No Spoon N/A
Only null left
 
Description

Description

Safely store and transport blood, urine, fecal and other specimens using Thermo Scientific™ Nunc™ Universal and Transport Containers with Caps. These containers are designed with inner and outer containers of high mechanical strength. Caps are designed to avoid droplets adhering to the surface, reducing risk of aerosols. Nunc Labware Products are made from high purity resins, and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.

Universal Containers

  • Working volume: 25mL
  • Outer case available in transparent or opaque material
  • Made of polystyrene with polyethylene caps (except 374799 which has polystyrene body with polyethylene, high-impact polystyrene and low density polystyrene)
  • Available sterile or nonsterile, and with or without a spoon for handling of solid and semi-solid samples
  • Some available with writing area
  • Max. RCF tested: 4000

Transport Container

  • Polypropylene with polyethylene cap or high impact polystyrene with polyethylene
Specifications

Specifications

Yes
25 mL
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'