missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ nano-cap™ Pipette Tips, 0.1 to 20 μL

BRAND™ nano-cap™ 0.1 to 20 μL pipette tips are designed for high-quality micro-pipettes and are ideal for molecular biological applications requiring precise measurements in the nanoliter range. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Supplier:  BrandTech™ BRAND™ 732102

 Afficher plus de versions de ce produit

Numéro de catalogue. 13-889-152


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 2 and 10 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Racked tips are colorless and placed into grey-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Spécifications

Spécifications

0.1 to 20 μL
Non-sterile
Gray
1.45 in.
DNase, RNase, ATP, and Endotoxin Free
Rack
TipRefill
Micropipette Tips
Transferpette, and most models from Gilson, FINNPIPETTE, Eppendorf, and Sartorius
Nano-cap
2, 10 μL
Non-filtered
Colorless
Autoclavable
3.7 cm
For PCR nanoliter range molecular biological applications
Standard
10 x 96/Rack
Limited-use
Yes
Polypropylene
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions