missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ nano-cap™ Pipette Tips, 0.1 to 20 μL
BRAND™ nano-cap™ 0.1 to 20 μL pipette tips are designed for high-quality micro-pipettes and are ideal for molecular biological applications requiring precise measurements in the nanoliter range. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.
$107.85 - $1462.44
Specifications
| Sterility | Non-sterile |
|---|---|
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (English) | 1.45 in. |
| Length (Metric) | 3.7 cm |
| Catalog Number | Mfr. No. | Volume (Metric) | Packaging | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Packaging | Quantity | Price | Quantity | |||
|
13-889-152
|
BrandTech™ BRAND™
732102 |
0.1 to 20 μL | TipRefill | 10 x 96/Rack |
Pack of 960 Each for $201.26
|
|
|||
|
13-889-171
|
BrandTech™ BRAND™
732202 |
0.1 to 20 μL | TipBox | 5 x 96/Box |
Pack of 480 Each for $107.85
|
|
|||
|
13-889-146
|
BrandTech™ BRAND™
732022 |
0.1 to 20 μL | Bulk | 10 x 1000/Bag |
Pack of 10000 Each for $1,462.44
|
|
|||
|
13-889-140
|
BrandTech™ BRAND™
732002 |
0.1 to 20 μL | Bulk | 2 x 1000/Bag |
Pack of 2000 Each for $375.91
|
|
|||
Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 2 and 10 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Racked tips are colorless and placed into grey-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
| Non-sterile | |
| Autoclavable | |
| 3.7 cm | |
| Nano-cap |
| Colorless | |
| 1.45 in. | |
| DNase, RNase, ATP, and Endotoxin Free | |
| Polypropylene |