missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure

Collect and store pastes, solids, specimens and lab supplies in these clear, straight-sided wide-mouth PC jars, which are high impact-resistant and extremely versatile.

Supplier:  Thermo Scientific™ 21160125

 Afficher plus de versions de ce produit

Numéro de catalogue. 02-925-1C



Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.

  • Excellent for cold room and refrigerated use — easy to see contents
  • Wide-mouth and straight sides provide full-access and complete sample retrieval ease
  • 15, 30 and 60mL jars have natural polypropylene closures
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
  • Not liquid leakproof; not recommended for liquid transport
  • Autoclavable/Transparent
Spécifications

Spécifications

4 oz., 125 mL
4 oz.
2.5 in.
64 mm
Cover
24
50 g
Wide
74 mm
2.9 in.
70 mm
Screw Cap
125 mL
Clear
2.5 in.
Storage
Polycarbonate
4
Clear
Round
Straight-sided Jar
Polypropylene
64 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions