missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Miller™ Scorpion™ Personal Fall Limiters
Can be used both as a traditional retractable lifeline and as a fall limiter
$582.78 - $582.78
Spécifications
| Certifications/Compliance | OSHA 1926.502, 1910.66, ANSI A10.14, Z359.1, CSA Z259.2.2 Type 1 |
|---|---|
| Length (English) | 9 ft. |
| Length (Metric) | 2.74 m |
| Product Type | Personal fall limiter |
| Numéro de catalogue | Numéro du manufacturier. | Includes | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Includes | Prix | Quantité | |||||
|
19-071-628
|
Honeywell™
PFL7Z7/9FT |
Locking snap hook and swivel shackle for unit, locking snap hook for lanyard end |
chaque for $582.78
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Economical but extremely effective alternative to shock-absorbing lanyards. Stainless-steel braking system arrests a free fall within inches—adding a degree of safety for the wearer and making rescue easier.
- Provides 9 ft. (2.7m) of working length for more mobility than shock-absorbing lanyards
- Locking snap hook on lanyard end with 0.75 in. (1.9cm) gate opening
- Wipes clean with a damp cloth
- Visual load indicator shows clearly when unit has been through a fall and must be replaced
No annual factory recertification is required unless unit is involved in a fall.
Order Info
Maximum working load: 310 lb. (141kg).
Compliance
Meets OSHA 1910.66 and OSHA 1926.503 (d); ANSI™ A10.32 and ANSI Z359.1; CSA Z259.2.2 requirements.
Spécifications
| OSHA 1926.502, 1910.66, ANSI A10.14, Z359.1, CSA Z259.2.2 Type 1 | |
| 9 ft. | |
| 2.74 m | |
| Personal fall limiter |