missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller™ Scorpion™ Personal Fall Limiters

Catalog No. 19071628
Change view
Click to view available options
Includes:
Locking snap hook and swivel shackle for unit, locking snap hook for lanyard end
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19071628 Locking snap hook and swivel shackle for unit, locking snap hook for lanyard end
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19071628 Supplier Honeywell™ Supplier No. PFL 7 Z7/9FT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Can be used both as a traditional retractable lifeline and as a fall limiter

Economical but extremely effective alternative to shock-absorbing lanyards. Stainless-steel braking system arrests a free fall within inches—adding a degree of safety for the wearer and making rescue easier.

  • Provides 9 ft. (2.7m) of working length for more mobility than shock-absorbing lanyards
  • Locking snap hook on lanyard end with 0.75 in. (1.9cm) gate opening
  • Wipes clean with a damp cloth
  • Visual load indicator shows clearly when unit has been through a fall and must be replaced

No annual factory recertification is required unless unit is involved in a fall.

Order Info

Maximum working load: 310 lb. (141kg).

Compliance

Meets OSHA 1910.66 and OSHA 1926.503 (d); ANSI™ A10.32 and ANSI Z359.1; CSA Z259.2.2 requirements.

Specifications

Length (Metric) 2.74 m
Certifications/Compliance OSHA 1926.502, 1910.66, ANSI A10.14, Z359.1, CSA Z259.2.2 Type 1
Includes Locking snap hook and swivel shackle for unit, locking snap hook for lanyard end
Product Type Personal fall limiter
Length (English) 9 ft.