missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ TempIce 700 Nitrile-Coated Knitted Thermal Protection Gloves
Nitrile coating combined with an insulated liner provides thermal protection, while also remaining comfortable and flexible in temperatures down to -10°C.
Supplier: MAPA™ 34700019
Description
- Nitrile coating provides non-slip grip capabilites in wet or dry conditions
- Insulated liner protects hands in temperatures down to -10°C
- Materials remain flexible and comfortable, even in low temperatures
- Silicone free to prevent traces and defects on metal sheets or glass
- Washable for up to 5 cleaning cycles
Spécifications
| Nitrile | |
| No Texture | |
| 9 | |
| Blue | |
| TempIce 700 | |
| -10°C | |
| 26 cm |
| Black | |
| Specific | |
| Construction, Maintenance, Order Preparation, and Waste Collection | |
| Knit | |
| 14°F | |
| 10.2 in. |