missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TempIce 700 Nitrile-Coated Knitted Thermal Protection Gloves

Catalog No. p-4931363
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19046560 7
19046561 8
19046562 9
19046563 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19046560 Supplier MAPA™ Supplier No. 34700017
Only null left

Nitrile coating combined with an insulated liner provides thermal protection, while also remaining comfortable and flexible in temperatures down to -10°C.

  • Nitrile coating provides non-slip grip capabilites in wet or dry conditions
  • Insulated liner protects hands in temperatures down to -10°C
  • Materials remain flexible and comfortable, even in low temperatures
  • Silicone free to prevent traces and defects on metal sheets or glass
  • Washable for up to 5 cleaning cycles

Specifications

Coating Material Nitrile
Color Black
Exterior Finish No Texture
Hand Specific
Size 7
For Use With (Application) Construction, Maintenance, Order Preparation, and Waste Collection
Glove Cuff Color Blue
Glove Cuff Style Knit
Series TempIce 700
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less