missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Flasks with Three Angle Necks and standard taper Joints
Side necks are angled off center neck for greater accessibility
Supplier: DWK Life Sciences 2955100100
Description
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Spécifications
| 100 mL | |
| For heating, stirring and solvent stripping without impairing ease of liquid and solid transfer | |
| 12 cm | |
| 3 | |
| 14/20, 19/22 Side |
| Borosilicate Glass | |
| 4.7 in. | |
| Angled | |
| Kjeldahl | |
| Round |