missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Closures
Unattached closed top black phenolic closures
Supplier: DWK Life Sciences 90Q60812B4
Description
- Manufactured from clear 33 expansion borosilicate glass
- Closures includes PTFE-faced/white rubber liners
Spécifications
| Black | |
| PTFE/Rubber | |
| 21 mm | |
| 16 mL | |
| 4.32 dr. | |
| Screw Cap | |
| ASTM Type I |
| A | |
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Phenolic | |
| 70 mm | |
| 18-400 |