missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Closures
Unattached closed top black phenolic closures
$547.52 - $838.43
Specifications
| Closure Color | Black |
|---|---|
| Classification | A |
| Material (Liner) | PTFE/Rubber |
| Color | Clear |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Closure Size | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Closure Size | Price | Quantity | ||
|
14-957-243
|
DWK Life Sciences
60812B3 |
12 mL | 65 mm | 19 mm | 15-425 |
Case of 200 Each for $756.10
|
|
||
|
14-957-242
|
DWK Life Sciences
60812B2 |
8 mL | 60 mm | 17 mm | 15-425 |
Case of 200 Each for $673.17
|
|
||
|
14-957-244
|
DWK Life Sciences
90Q60812B4 |
16 mL | 70 mm | 21 mm | 18-400 |
Case of 200 Each for $838.43
|
|
||
|
14-957-240
|
N/A | 1.8 mL | 35 mm | 12 mm | 8-425 |
Case of 200 Each for $547.52
|
|
||
Description
- Manufactured from clear 33 expansion borosilicate glass
- Closures includes PTFE-faced/white rubber liners
Specifications
| Black | |
| PTFE/Rubber | |
| Borosilicate Glass | |
| Phenolic | |
| ASTM Type I |
| A | |
| Clear | |
| Screw | |
| Screw Cap |