missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Keyboard Tray for LCD Monitor Holder

Mounts to LCD monitor arm for attachment to slotted uprights, ordered separately.

$175.13 - $175.34

Spécifications

Description Keyboard tray, for LCD monitor holder, 19 in.,Keyboard tray, for LCD monitor holder, 19 in.
Height (English) 19 in.,19 in.
Height (Metric) 483 mm,483 mm
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Height (English) Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Height (English) Prix Quantité  
86094149
Afficher les documents
Treston™
86094149
19 in.
chaque for $175.13
Il en reste null
 
86094249
Afficher les documents
Treston™
86094249
24 in.
chaque for $175.34
Il en reste null
 
Description

Description

  • Keyboard tray
  • For Treston LCD monitor arm (ordered separately 93049002P)
  • Max load 11 lbs
  • Max distance between LCD holder and keyboard tray is 5.1 in.
Spécifications

Spécifications

Keyboard tray, for LCD monitor holder, 19 in.,Keyboard tray, for LCD monitor holder, 19 in.
19 in.,19 in.
483 mm,483 mm
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'