missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ 1 M NaOH - ADCF

HyClone™ NaOH solutions in single-use bags offer a convenient format to effectively modify pH and properly care for and clean your chromatography resins.

Supplier:  Cytiva SH3108805

 Afficher plus de versions de ce produit

Numéro de catalogue. SH3108805


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Manufactured in ISO 9001 and ISO 13485 certified facility.
  • Lot-specific certificate of analysis (CoA) for each lot produced.
  • Intended for further manufacturing or research use.
  • Not for diagnostic or therapeutic use.
  • 0.1 μm sterile filtered.
  • All unit sizes are filled in single-use, ready-to-use bags.
  • Raw materials are USP/NF and EP compendial grade.
  • HyClone™ NaOH in single-use bags is well-suited for use with: Cytiva's chromatography resins.
  • Available in 0.1 M (0.1 N), 0.5 M (0.5 N), and 1.0 M (1.0 N) sodium hydroxide concentrations up to 200 L.
Spécifications

Spécifications

>12.0 at 20 to 25°C
Clear
1.0 M (1.0 N)
NF/USP
Sodium Hydroxide
NaOH
90 L
Single-use Bag
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions