missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Conical Measurers with Spout

Conical Measurers are clear and easy to read with raised/molded graduations. Conical shape allows for mixing, includes hexagonal base for stability and spout for easy pouring. Great durability and chemical resistance. Autoclavable.

Supplier:  Eisco™ CH0355G

 Afficher plus de versions de ce produit

Numéro de catalogue. S40599

Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Made from high quality Polypropylene (PP), or Borosilicate Glass
  • Hexagonal base for stability
  • Spout for easy, mess free pouring
  • Great durability and chemical resistance
  • Autoclavable at 121°C

Warranty

1 year limited manufacturer warranty

Spécifications

Spécifications

Spout
Conical
Standard Graduated Cylinder
8.45 oz.
Black
95.25 mm
17 cm
4 in.
250 mL
Black Graduated Scale
Autoclavable
3.75 in.
Strain Point -515°C, Annealing Point 565°C, Softening Point 820°C
6.5 in.
Non-sterile
Flat Circular
Class B
Borosilicate Glass
9.9 cm
Measuring liquids
250 mL
250 mL
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions