missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Conical Measurers with Spout
Conical Measurers are clear and easy to read with raised/molded graduations. Conical shape allows for mixing, includes hexagonal base for stability and spout for easy pouring. Great durability and chemical resistance. Autoclavable.
$74.27 - $81.57
Specifications
| Base Type | Flat Circular |
|---|---|
| Description | Spout |
| Class | Class B |
| Height (English) | 6.5 in. |
| Tolerance Metric | Strain Point -515°C, Annealing Point 565°C, Softening Point 820°C |
Description
- Made from high quality Polypropylene (PP), or Borosilicate Glass
- Hexagonal base for stability
- Spout for easy, mess free pouring
- Great durability and chemical resistance
- Autoclavable at 121°C
Warranty
1 year limited manufacturer warranty.
Specifications
| Flat Circular | |
| Class B | |
| Strain Point -515°C, Annealing Point 565°C, Softening Point 820°C | |
| Black | |
| Non-sterile | |
| Measuring liquids | |
| Autoclavable |
| Spout | |
| 6.5 in. | |
| Standard Graduated Cylinder | |
| Conical | |
| Borosilicate Glass | |
| Black Graduated Scale |