missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM EXPERTTM Universal Fit Gel Loading Pipette Tips: Nonsterile
Flat or round tip styles are available
Supplier: Gilson™ F1733282
Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
- Sterile model also available
Spécifications
| 1 to 200 μL | |
| Non-sterile | |
| Autoclavable | |
| 12.75 in. | |
| RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free | |
| Rack | |
| Racked | |
| Air Displacement Tips | |
| Single-use | |
| Yes | |
| Polypropylene | |
| 5μL |
| Non-filtered | |
| Clear | |
| Gel Loading | |
| 8.255cm | |
| Gel Loading | |
| Gel Loading, Round | |
| 800/Cs. | |
| Yellow | |
| Universal Fit | |
| Pipetman EXPERT | |
| Round |