missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM EXPERTTM Universal Fit Gel Loading Pipette Tips: Nonsterile

Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
- Sterile model also available
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | Gel Loading |
| Length (English) | 12.75 in. |
| Length (Metric) | 4.572cm |
| Clean Claims | RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free |
| For Use With (Application) | Gel Loading |
| Show More |