missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Flextime Gloves with Impact
Flextime Gloves with Impact have a Dryhide™ water resistant full-grain goatskin leather palm that is hard wearing and durable, providing great dexterity. Cutsheild™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance for superior protection.
Supplier: Watson Gloves 005TPCM
Description
- Dryhide™ water-resistant full-grain goatskin leather palm
- Cutshield™ Para-aramid/steel/polyester liner with ANSI cut level A5
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Heavy duty rubber on back of hand, fingers and knuckle bar
- Hooded fingertips and reinforced thumb
- Form-fitting spandex back
- Touchscreen compatible fingertips can be used on all touchscreen devices
- Snug-fitting elastic wrist with secure Velcro™ closure
Spécifications
| ANSI CUT A5, ANSI PUNCTURE 4, ANSI IMPACT 3 | |
| Velcro | |
| Yellow, Black | |
| Ambidextrous | |
| Goatskin Leather | |
| Medium | |
| High Preformance, Mechanic, Sheet Metal, General Labor | |
| Velcro™ | |
| Straight | |
| 24 cm |
| EN388 | |
| Uncoated | |
| ANSI A5 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:3x33FP | |
| Black | |
| ANSI/ISEA 105-16 Level 4 | |
| 9.5 in. |