missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Flextime Gloves with Impact
Flextime Gloves with Impact have a Dryhide™ water resistant full-grain goatskin leather palm that is hard wearing and durable, providing great dexterity. Cutsheild™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance for superior protection.
$265.10 - $265.48
Specifications
| Certifications/Compliance | ANSI CUT A5, ANSI PUNCTURE 4, ANSI IMPACT 3 |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Cuff Material | Velcro |
| Coating Material | Uncoated |
| Color | Yellow, Black |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-100-015
|
Watson Gloves
005TPCS |
Small |
Case of 6 Pair for $265.48
|
|
|||||
|
17-099-745
|
Watson Gloves
005TPCM |
Medium |
Case of 6 Pair for $265.48
|
|
|||||
|
17-099-759
|
Watson Gloves
005TPCL |
Large |
Case of 6 Pair for $265.10
|
|
|||||
|
17-099-834
|
Watson Gloves
005TPCX |
X-Large |
Case of 6 Pair for $265.48
|
|
|||||
|
17-099-893
|
Watson Gloves
005TPCXXL |
2X-Large |
Case of 6 Pair for $265.48
|
|
|||||
Description
- Dryhide™ water-resistant full-grain goatskin leather palm
- Cutshield™ Para-aramid/steel/polyester liner with ANSI cut level A5
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Heavy duty rubber on back of hand, fingers and knuckle bar
- Hooded fingertips and reinforced thumb
- Form-fitting spandex back
- Touchscreen compatible fingertips can be used on all touchscreen devices
- Snug-fitting elastic wrist with secure Velcro™ closure
Specifications
| ANSI CUT A5, ANSI PUNCTURE 4, ANSI IMPACT 3 | |
| Velcro | |
| Yellow, Black | |
| Ambidextrous | |
| Goatskin Leather | |
| EN388:3x33FP | |
| Black | |
| ANSI/ISEA 105-16 Level 4 | |
| 9.5 in. |
| EN388 | |
| Uncoated | |
| ANSI A5 | |
| Yes | |
| Cut-resistant Gloves | |
| High Preformance, Mechanic, Sheet Metal, General Labor | |
| Velcro™ | |
| Straight | |
| 24 cm |