missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Flat Bottom Glass Crystalizing Dishes
Eisco™ Flat Bottom Glass Crystalizing Dishes have no spout and are ideal for storage and crystallization.
Supplier: Eisco™ CH0067E
Description
- Made from high quality Borosilicate 3.3 Glass
- Ideal for storage and crystallization
- No spout
- Reusable
- Autoclavable
Spécifications
| 5.1 oz. | |
| Flat | |
| Clear | |
| Round | |
| Non-treated | |
| 150 mL | |
| 80 mm | |
| 1.75 in. | |
| 80 mm |
| Autoclavable | |
| 150 mL | |
| Borosilicate Glass | |
| Non-sterile | |
| Crystallizing Dish | |
| Heating baths, cooling baths, crystallization, evaporation | |
| 45 mm | |
| 3.1 in. |