missing translation for 'onlineSavingsMsg'
Learn More

BUCHI FlashPure Chromatography Solid Loader

Numéro de catalogue. 05402907
Change view
missing translation for 'orderingAttributeHoverText'
Size (Metric) Tube Rack:
12 g
120 g
15 g
20 g
40 g
80 g
Numéro de catalogue. Size (Metric) Tube Rack
05402907 40 g
05402905 12 g
05405537 15 g
05402906 20 g
05410123 80 g
05410124 120 g
6 options

Numéro de catalogue. 05402907

Supplier: BUCHI 148634332

Il en reste null

FlashPure Empty Solid Loaders are ideal for samples that are not readily soluble in the desired mobile phase when performing flash chromatography. The sample is adsorbed onto a solid phase (silica or Celite) and then added to the empty solid loader tube.

  • Screw cap makes sealing easy
  • Various sizes for differing sample amounts
  • Choose a size large enough for the sample
  • Insertion Rod allows frit placement and loading of samples smaller than the entire volume

Spécifications

Material Polypropylene
Type Empty Solid Loader
Includes Frits
Size (Metric) Tube Rack 40 g
Max. Pressure 10 to 14 bar (145 to 200 psi)