missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI FlashPure Chromatography Solid Loader
Description
- Screw cap makes sealing easy
- Various sizes for differing sample amounts
- Choose a size large enough for the sample
- Insertion Rod allows frit placement and loading of samples smaller than the entire volume
Spécifications
Spécifications
| Material | Polypropylene |
| Type | Empty Solid Loader |
| Includes | Frits |
| Size (Metric) Tube Rack | 20 g |
| Max. Pressure | 10 to 14 bar (145 to 200 psi) |