missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Flanged Plug Caps For 13mm Tubes
Provide leak-resistance in test tubes
$66.89 - $78.21
Specifications
| Product Type | Flange Plug Cap |
|---|---|
| Includes | 2 flexible flanges |
| Material | LDPE |
| Size (English) | 0.51 in. |
| Size (Metric) | 13 mm |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
22171668
|
Globe Scientific
118240B |
Blue |
Pack of 1000 Each for $71.43
|
|
|||||
|
22171675
|
Globe Scientific
118240W |
White |
Pack of 1000 Each for $66.89
|
|
|||||
|
22171672
|
Globe Scientific
118240L |
Lavender |
Pack of 1000 Each for $73.21
|
|
|||||
|
22171671
|
Globe Scientific
118240K |
Black |
Pack of 1000 Each for $78.21
|
|
|||||
|
22171670
|
Globe Scientific
118240G |
Green |
Pack of 1000 Each for $71.43
|
|
|||||
|
22171676
|
Globe Scientific
118240Y |
Yellow |
Pack of 1000 Each for $66.89
|
|
|||||
|
22171673
|
Globe Scientific
118240N |
Orange |
Pack of 1000 Each for $73.21
|
|
|||||
Description
- Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
- Available in nine colors for sample identification purposes
Specifications
| Flange Plug Cap | |
| LDPE | |
| 13 mm |
| 2 flexible flanges | |
| 0.51 in. | |
| 13 mm Tubes |