missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Flanged Plug Caps For 13mm Tubes
Description
- Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
- Available in nine colors for sample identification purposes
Specifications
Specifications
| Product Type | Flange Plug Cap |
| Includes | 2 flexible flanges |
| Material | LDPE |
| Color | Lavender |
| Size (English) | 0.51 in. |
| Size (Metric) | 13 mm |
| For Use With (Equipment) | 13 mm Tubes |