missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Flanged Plug Caps For 13mm Tubes

Catalog No. 22171675
Change view
Click to view available options
Color:
Black
Blue
Green
Lavender
Orange
White
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22171675 White
22171668 Blue
22171672 Lavender
22171671 Black
22171670 Green
22171676 Yellow
22171673 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22171675 Supplier Globe Scientific Supplier No. 118240W
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide leak-resistance in test tubes

  • Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
  • Available in nine colors for sample identification purposes

Specifications

Product Type Flange Plug Cap
Includes 2 flexible flanges
Material LDPE
Color White
Size (English) 0.51 in.
Size (Metric) 13 mm
For Use With (Equipment) 13 mm Tubes