missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Flanged Plug Caps For 13mm Tubes
Provide leak-resistance in test tubes
Supplier: Globe Scientific 118240N
Description
- Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
- Available in nine colors for sample identification purposes
Chemical Identifiers
| Flange Plug Cap | |
| LDPE | |
| 13 mm |
| 2 flexible flanges | |
| 0.51 in. | |
| 13 mm Tubes |
Specifications
| Flange Plug Cap | |
| LDPE | |
| 0.51 in. | |
| 13 mm Tubes |
| 2 flexible flanges | |
| Orange | |
| 13 mm |