missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ice Buckets
Ideal for use with dry ice, water ice and salt solutions.
Supplier: Fisherbrand™ 501864FREM
Description
- Molded handles enable safe handling and transport
- Rigid construction provides high durability and excellent insulating properties
- Buckets will not sweat or leak and are unbreakable with normal use
- Withstand temperatures up to 95°C (203°F)
- Resistant to acetone and easy to clean — can be chemically disinfected
- Stackable for convenient storage
- Rim diameter (maximum, with handles): 12.75 in. (32.5cm)
- Height: 7.25 in. (18.5cm)
- Capacity: 1.2 gal. (4.5L)
Spécifications
| 18.5 cm | |
| Dry ice, water ice and salt solutions | |
| Ice Bucket | |
| 4.5 L |
| 7.25 in. | |
| Polyurethane | |
| Red | |
| 95°C |